Stopper Sleeve, 42mm

Item #: 1275051

Cat #: UFO-STP-42MM-B1

UPC:

to view pricing and more.
Stopper Sleeve, Black Anodized Aluminum, For 42 MM Module, Order 1 Each.

Overview

Stopper Sleeve, Black Anodized Aluminum, For 42 MM Module, Order 1 Each.
Also known as: UFO-STP-42MM-B1

Specifications

Color: Black
Material: Aluminum
Family / Style: UFO
Weight: .027 lbs
Size: 42 mm
Color: Black
Family / Style: UFO
Size: 42 mm
Material: Aluminum
Weight: .027 lbs