Fitting, Low Profile Reducer from 6" x 4

Item #: 1275305

Cat #: FRLPR64BL

UPC: 074983447077

to view pricing and more.
Assembled into the 12x4 vertical tee FRVT12X4YL. Allows for the transition to 4x4 Fiber-Duct™ Channel with minimal space required. No tools required for assembly. Black color only.

Overview

Assembled into the 12x4 vertical tee FRVT12X4YL. Allows for the transition to 4x4 Fiber-Duct™ Channel with minimal space required. No tools required for assembly. Black color only.
Also known as: 074983447077, FRLPR64BL

Specifications

Material: ABS
Type: Reducer
Color: Black
Height: 4 in
Width: 6 in
Family / Style: FiberRunner®
Material: ABS
Color: Black
Width: 6 in
Type: Reducer
Height: 4 in
Family / Style: FiberRunner®