Battery Powered Cut-Crimp-Punch, Hydraulic, 12-Ton Tool

Item #: 1275388

Cat #: CT-2920/CCP

UPC: 613056172333

to view pricing and more.
Documents & Guides
BlackFin Crimping Tool Crimps, Cuts and Punches, 355-Degree Rotating, Flip-Top Crimp Head, Adapters and Dies Change Out Quickly, Force of 12 Ton, Crimps #8 AWG – 750 Kcmil Copper Code, #8 AWG – 535 Kcmil Copper Flex, #6 AWG - 600 Kcmil Aluminum, 10mm2 – 400mm2 Copper Class 2 Metric, 10mm2 – 300mm2 Copper Class 5F and 6F Metric, #10 AWG – 500 Kcmil Ferrules and #6 AWG - 1/0 AWG Copper Code Direct Burial Grounding Connectors, Includes Battery Powered Crimping Tool With Two 3.0 Ah Li-Ion Battery Cartridges, 120 Volt Charger With USA Type A Plug, Adapters For CD920/930 Dies, Carrying Case, Shoulder Strap, Crimp Dies Sold Separately.

Overview

BlackFin Crimping Tool Crimps, Cuts and Punches, 355-Degree Rotating, Flip-Top Crimp Head, Adapters and Dies Change Out Quickly, Force of 12 Ton, Crimps #8 AWG – 750 Kcmil Copper Code, #8 AWG – 535 Kcmil Copper Flex, #6 AWG - 600 Kcmil Aluminum, 10mm2 – 400mm2 Copper Class 2 Metric, 10mm2 – 300mm2 Copper Class 5F and 6F Metric, #10 AWG – 500 Kcmil Ferrules and #6 AWG - 1/0 AWG Copper Code Direct Burial Grounding Connectors, Includes Battery Powered Crimping Tool With Two 3.0 Ah Li-Ion Battery Cartridges, 120 Volt Charger With USA Type A Plug, Adapters For CD920/930 Dies, Carrying Case, Shoulder Strap, Crimp Dies Sold Separately.
Also known as: 613056172333, CT-2920/CCP

Specifications

Type: Cable Cutter, Crimp Tool, Punch Tool
Color: Black
Type: Cable Cutter, Crimp Tool, Punch Tool
Color: Black