14/3 Type SEOOW Cord, Yellow, Rated 105 Deg Celsius, 250'

Item #: 1275481
Cat #: 65572003
UPC: 032886014956
Sign In or Register to view pricing and more.
Documents & Guides
14/3 600V SEOPRENE PLUS® SEOOW Cord with Yellow Jacket 105°CT, 250'

Overview

14/3 600V SEOPRENE PLUS® SEOOW Cord with Yellow Jacket 105°CT, 250'
Southwire Type SEOOW Flexible Cords are permitted for indoor and outdoor temporary power uses, portable industrial machinery and compressors, food processing and washdown facilities. Type SEOOW Cords are suitable for use in temperatures between -60°C to maximum 105°C.
Also known as: 032886014956, 65572003

Specifications

Length: 250 ft
Conductors: 3
Gauge: 14
Color: Yellow
Length: 250 ft
Gauge: 14
Conductors: 3
Color: Yellow

Customer Reviews

No reviews for this product
(0)