AL STR 5IN 30W LADDER TRAY 12FT

Item #: 1275726

Cat #: AH2530L09144

UPC: 626490551138

to view pricing and more.
Documents & Guides
No Documents Available
AL STR 5IN 30W LADDER TRAY 12FT

Overview

AL STR 5IN 30W LADDER TRAY 12FT
Also known as: 626490551138, AH2530L09144

Specifications

Width: 30 in
Length: 12 ft
Material: Aluminum
Width: 30 in
Material: Aluminum
Length: 12 ft