3/0 XHHW Stranded Copper, Black, 1000'

Item #: 1275753
Cat #: 11302705
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3/0 XHHW Stranded Copper, Black, 1000'

Overview

3/0 XHHW Stranded Copper, Black, 1000'
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 11302705

Specifications

Gauge: 3/0
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 3/0
Material: Copper
Volts AC: 600
Jacket: XLPE
Length: 1000 ft
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)