THHN/THWN-2 10 STR CU WE 500SP

Item #: 1275792

Cat #: 22974001

UPC: 032886230103

Sign In or Register to view pricing and more.
Documents & Guides
THHN/THWN-2 10 STR CU WE 500SP

Overview

THHN/THWN-2 10 STR CU WE 500SP

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 032886230103, 22974001

Specifications

Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded
Length: 500 ft
Material: Copper
Conductors: 1