Drive, Servo, AC, Dual-Axis, Inverter, 23A, 15.9kW

Item #: 1275911

Cat #: 2198-D057-ERS4

UPC: 889508571218

to view pricing and more.
Drive, Servo, Kinetix, AC, Dual-Axis, Inverter, 23 Amp, 15.9 kW *** Rockwell Automation Preferred Product ***

Overview

Drive, Servo, Kinetix, AC, Dual-Axis, Inverter, 23 Amp, 15.9 kW *** Rockwell Automation Preferred Product ***

The Kinetix 5700 drive family helps expand the value of integrated motion on EtherNet/IP™ to large, custom machine-builder applications. Drive modules connect and operate by using ControlLogix® controllers, GuardLogix® controllers, CompactLogix™ controllers, or Compact GuardLogix controllers.

Also known as: 889508571218, 2198-D057-ERS4

Specifications

Amps: 23
Type: Servo Drive
Wattage: 15.900 kW
Family / Style: Kinetix
Special Program: Rockwell Automation Preferred Product
Amps: 23
Wattage: 15.900 kW
Special Program: Rockwell Automation Preferred Product
Type: Servo Drive
Family / Style: Kinetix