2 AWG THHN/THWN-2 Stranded Copper, Black, 1000'

Item #: 1275916

Cat #: 20502102

UPC: 032886233012

Sign In or Register to view pricing and more.
Documents & Guides
2 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft. Reel.

Overview

2 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 032886233012, 20502102

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 1000 ft
Material: Copper
Gauge: 2 AWG
Conductors: 1
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded