1L MINI PENDANT

Item #: 1275983
Cat #: 6114501EN7-962
UPC: 785652069093
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1L MINI PENDANT

Overview

1L MINI PENDANT
Also known as: 785652069093, 6114501EN7-962

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Wattage: 8
Light Technology: LED
Base: Medium Screw (E26)
Color: Brushed Nickel
Light Technology: LED
Volts AC: 120
Wattage: 8

Customer Reviews

No reviews for this product
(0)