CableTek Vertical Cable Manager Double Fingers, 96.00x11.25x21.20, Black, Alum

Item #: 1276005

Cat #: DV10DF8

UPC: 783510262884

to view pricing and more.
CableTek Vertical Cable Manager provides support, management, and high capacity data networking cables. This CableTek Vertical Cable Manager Double Fingers, DV10DF8 item measures 96.00x11.25x21.20 inch with a material of Alum color Black.

Overview

CableTek Vertical Cable Manager provides support, management, and high capacity data networking cables. This CableTek Vertical Cable Manager Double Fingers, DV10DF8 item measures 96.00x11.25x21.20 inch with a material of Alum color Black.

Available in single- and double-sided models, this vertical cable manager mounts on the sides of or between 2- and 4-post open frame racks. The front side of the manager provides support, management and high capacity for patch cords, while the back supports Cat 5e, 6, 6A and fiber optic cables.

Also known as: 783510262884, DV10DF8

Specifications

Material: Aluminum
Finish: Powder Coated
Color: Jet Black
Weight: 60 lb
Material: Aluminum
Color: Jet Black
Finish: Powder Coated
Weight: 60 lb