REXEL logo

Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI

Item #: 1276078
Cat #: BRP115AF
UPC: 786689041014
Sign In or Register to view pricing and more.
15 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC, Plug On Neutral. ***Only use with Plug On Neutral Panels***

Product Overview

15 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC, Plug On Neutral. ***Only use with Plug On Neutral Panels***
Also known as: 786689041014, BRP115AF
Associated (33)
Eaton
BRHT Handle Tie, Br Type, 2P, Molded Plastic, Snap-On
Eaton
BR3HT Breaker, Handle Tie - (3) 1P BR Series - Non-Metallic
Eaton
BRLW1 Handle Lock, 1P BR Series, Padlockable
Eaton
BHLW1 Handle Lock, 1P, BR Series, Non-Padlockable
Eaton
BRP20B150 Load Center, Main Breaker, 150A, 120/240V, 1P, 20/40
Eaton
BRP40L200 Load Center, Main Lug, 200A, 120/240V, 1P, 40/80
Eaton
BRP20B125 Load Center, Main Breaker, 125A, 120/240V, 1P, 20/40
Eaton
BRP40L200G Load Center, Main Lug, 200A, 120/240V, 1P, 40/80
Eaton
BRP12L125G Load Center, Main Lug, 125A, 120/240VAC, 1P, 12/24, Ground Lug
Eaton
BRP10B100 Load Center, Main Breaker, 100A, 120/240V, 10/20
Eaton
BRP20L200 Load Center, Main Lug, 200A, 120/240V, 1P, 20/40
Eaton
BRP16B200 Load Center, Main Breaker, 200A, 120/240VAC, 1P, 16/32
Eaton
BRP20B100 Load Center, Main Breaker, 100A, 120/240V, 1P, 20/40
Eaton
BRP12L125DG Load Center, Main Lug, 125A, 120/240V, 1P, 12/24
Eaton
BRP20L125 Load Center, Main Lug, 125A, 120/240V, 1P, 20/40
Eaton
BRP16B125 Load Center, Main Breaker, 125A, 120/240VAC, 1P, 16/32
Eaton
BRP16L125G Load Center, Main Lug, 125A, 120/240V, 1P, 16/32
Eaton
BRP30L200 Load Center, Main Lug, 200A, 120/240V, 1P, 30/60
Eaton
BRP20L125G Load Center, Main Lug, 125A, 120/240V, 1P, 20/40
Eaton
BRP20L200G Load Center, Main Lug, 200A, 120/240V, 1P, 20/40
Eaton
BRP24L125G Load Center, Main Lug, 125A, 120/240V, 1P, 24/48
Eaton
BRP20B200 Load Center, Main Breaker, 200A, 120/240V, 1P, 20/40
Eaton
BRP12B100 Load Center, Main Breaker, 100A, 120/240V, 12/24
Eaton
BRP16B100 Load Center, Main Breaker, 100A, 120/240V, 1P, 16/32
Eaton
BRP30L200G Load Center, Main Lug, 200A, 120/240V, 1P, 30/60
Eaton
BRP40B200 Load Center, Main Breaker, BR, 200A, 120/240V, 1P, 40/80, NEMA 1
Eaton
BRP30B150 Load Center, Main Breaker, 150A, 120/240V, 1P, 30/60
Eaton
BRP20L150 Load Center, Main Lug, 150A, 120/240V, 1P, 20/40
Eaton
BRP16B150 Load Center, Main Breaker, 150A, 120/240VAC, 1P, 16/32
Eaton
BRP12L125 Load Center, Main Lug, 125A, 120/240V, 1P, 12/24
Eaton
BRP30B100 Load Center, Main Breaker, 100A, 120/240V, 1P, 30/60
Eaton
BRP20B100R Load Center, Main Breaker, 100A, 120/240V, 1P, 20/40
Eaton
BRP20L150G Load Center, Main Lug, 150A, 120/240V, 1P, 20/40
Frequently Bought Together (75)
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Eaton
BRP120DF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
Eaton
BRP120AF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Eaton
BRP120AF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BRP120DF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
Eaton
BR240 Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Leviton
278-S00 30 Amp Flush Mount Receptacle, 125/250V, 14-30R
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Eaton
BR240 Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC
Leviton
4934 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Alum Steel
Eaton
BR215 Breaker, 15A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BRP115DF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
Leviton
278-S00 30 Amp Flush Mount Receptacle, 125/250V, 14-30R
Eaton
BRP115DF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
Eaton
DPU222R Disconnect Switch, AC, 60A, 2P, 120/240V, Pull-Out, Metallic, Limited Quantities Available
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Leviton
W5320-T0W Tamper/Weather Resistant Duplex Receptacle, 15A, 125V, White
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Kidde Fire
21007581 Ionization Smoke Detector
Leviton
W5320-T0W Tamper/Weather Resistant Duplex Receptacle, 15A, 125V, White
Arlington
GB5 Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Kidde Fire
21007581 Ionization Smoke Detector
Leviton
1453-2W 3-Way Toggle Switch, 15A, 120VAC, White, Residential Grade
Eaton
BR260 Breaker, 60A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BRP30B200 Load Center, Main Breaker, 200A, 120/240V, 1P, 30/60
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Leviton
5603-2W 3-Way Decora Switch, 15A, 120/277V, White, Residential Grade
Eaton
DPU222R Disconnect Switch, AC, 60A, 2P, 120/240V, Pull-Out, Metallic, Limited Quantities Available
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Leviton
279-S00 50 Amp Flush Mount Receptacle, 125/250V, 14-50R, 3P4W, Grounding
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Leviton
54504-2W 4-Way Switch, Framed Toggle, 15A, 120/277V, White, Side Wired
Leviton
279-S00 50 Amp Flush Mount Receptacle, 125/250V, 14-50R, 3P4W, Grounding
Leviton
GFWT1-W Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, White
Eaton
BR260 Breaker, 60A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR225 Breaker, 25A, 2P, 120/240V, Type BR, 10 kAIC
Mulberry Metal
76222 Range/Dryer Receptacle Wallplate 2.125" Hole, Steel, White
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Eaton
BR240 Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR215 Breaker, 15A, 2P, 120/240V, Type BR, 10 kAIC
Multiple
THHN14SOLWHT500RL 14 AWG THHN Solid Copper, White, 500'
Multiple
THHN14SOLGRY500RL 14 AWG THHN Solid Copper, Gray, 500'
Multiple
THHN14SOLBLU500RL 14 AWG THHN Solid Copper, Blue, 500'
Multiple
THHN14SOLYEL500RL 14 AWG THHN Solid Copper, Yellow, 500'
Multiple
THHN14SOLBLK500RL 14 AWG THHN Solid Copper, Black, 500'
Multiple
THHN14SOLRED500RL 14 AWG THHN Solid Copper, Red, 500'
Multiple
THHN14SOLORN500RL 14 AWG THHN Solid Copper, Orange, 500'
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Multiple
THHN12SOLWHT500RL 12 AWG THHN Solid Copper, White, 500'
Multiple
THHN12SOLBLK500RL 12 AWG THHN Solid Copper, Black, 500'
Multiple
THHN12SOLRED500RL 12 AWG THHN Solid Copper, Red, 500'
Multiple
THHN14SOLBRN500RL 14 AWG THHN Solid Copper, Brown, 500'
Multiple
THHN14SOLPUR500RL 14 AWG THHN Solid Copper, Purple, 500'
Eaton
BHLW Handle Lock, 1/2/3P, BR, BD, BQ, BQC, Series, Non-Padlockable
Multiple
TSTAT182CL2BRN500RL 18/2 CL2 Thermostat Wire Copper 500', Brown
Multiple
THHN12SOLGRY500RL 12 AWG THHN Solid Copper, Gray, 500'
Pass & Seymour
P&S 3232-TRSW TR DUP REC 15A/125V S
Pass & Seymour
TP8-W Duplex Receptacle Wallplate, 1-Gang, Nylon, White
nVent Caddy
CS812 Screw-On Conduit Support, Attaches 1/2" and 3/4" EMT/MC/AC to Stud
Steel City
CDOW Switch Box, Non-Gangable, 2-1/2" Deep, Conduit Knockouts, Ears

Specifications

Type: Miniature, Plug on Neutral, Arc Fault, Breaker
Volts AC: 120, 240
Poles: 1
Amps: 15
Length: 3 in
Family / Style: BR
Interrupt Rating DC: 10000
Mounting: Plug on
Type: Miniature, Plug on Neutral, Arc Fault, Breaker
Poles: 1
Length: 3 in
Interrupt Rating DC: 10000
Volts AC: 120, 240
Amps: 15
Family / Style: BR
Mounting: Plug on

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)