REXEL logo

Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI

Item #: 1276079
Cat #: BRP120AF
UPC: 786689041021
Sign In or Register to view pricing and more.
20 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC. ***Only use with Plug On Neutral Panels***

Product Overview

20 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC. ***Only use with Plug On Neutral Panels***
Also known as: 786689041021, BRP120AF
Associated (33)
Eaton
BRHT Handle Tie, Br Type, 2P, Molded Plastic, Snap-On
Eaton
BR3HT Breaker, Handle Tie - (3) 1P BR Series - Non-Metallic
Eaton
BRLW1 Handle Lock, 1P BR Series, Padlockable
Eaton
BHLW1 Handle Lock, 1P, BR Series, Non-Padlockable
Eaton
BRP20B150 Load Center, Main Breaker, 150A, 120/240V, 1P, 20/40
Eaton
BRP40L200 Load Center, Main Lug, 200A, 120/240V, 1P, 40/80
Eaton
BRP20B125 Load Center, Main Breaker, 125A, 120/240V, 1P, 20/40
Eaton
BRP40L200G Load Center, Main Lug, 200A, 120/240V, 1P, 40/80
Eaton
BRP12L125G Load Center, Main Lug, 125A, 120/240VAC, 1P, 12/24, Ground Lug
Eaton
BRP10B100 Load Center, Main Breaker, 100A, 120/240V, 10/20
Eaton
BRP20L200 Load Center, Main Lug, 200A, 120/240V, 1P, 20/40
Eaton
BRP16B200 Load Center, Main Breaker, 200A, 120/240VAC, 1P, 16/32
Eaton
BRP20B100 Load Center, Main Breaker, 100A, 120/240V, 1P, 20/40
Eaton
BRP12L125DG Load Center, Main Lug, 125A, 120/240V, 1P, 12/24
Eaton
BRP20L125 Load Center, Main Lug, 125A, 120/240V, 1P, 20/40
Eaton
BRP16B125 Load Center, Main Breaker, 125A, 120/240VAC, 1P, 16/32
Eaton
BRP16L125G Load Center, Main Lug, 125A, 120/240V, 1P, 16/32
Eaton
BRP30L200 Load Center, Main Lug, 200A, 120/240V, 1P, 30/60
Eaton
BRP20L125G Load Center, Main Lug, 125A, 120/240V, 1P, 20/40
Eaton
BRP20L200G Load Center, Main Lug, 200A, 120/240V, 1P, 20/40
Eaton
BRP24L125G Load Center, Main Lug, 125A, 120/240V, 1P, 24/48
Eaton
BRP20B200 Load Center, Main Breaker, 200A, 120/240V, 1P, 20/40
Eaton
BRP12B100 Load Center, Main Breaker, 100A, 120/240V, 12/24
Eaton
BRP16B100 Load Center, Main Breaker, 100A, 120/240V, 1P, 16/32
Eaton
BRP30L200G Load Center, Main Lug, 200A, 120/240V, 1P, 30/60
Eaton
BRP40B200 Load Center, Main Breaker, BR, 200A, 120/240V, 1P, 40/80, NEMA 1
Eaton
BRP30B150 Load Center, Main Breaker, 150A, 120/240V, 1P, 30/60
Eaton
BRP20L150 Load Center, Main Lug, 150A, 120/240V, 1P, 20/40
Eaton
BRP16B150 Load Center, Main Breaker, 150A, 120/240VAC, 1P, 16/32
Eaton
BRP12L125 Load Center, Main Lug, 125A, 120/240V, 1P, 12/24
Eaton
BRP30B100 Load Center, Main Breaker, 100A, 120/240V, 1P, 30/60
Eaton
BRP20B100R Load Center, Main Breaker, 100A, 120/240V, 1P, 20/40
Eaton
BRP20L150G Load Center, Main Lug, 150A, 120/240V, 1P, 20/40
Frequently Bought Together (73)
Eaton
BRP115AF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Eaton
BRP115AF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BRP120DF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BRP120DF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Eaton
BR240 Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC
Leviton
278-S00 30 Amp Flush Mount Receptacle, 125/250V, 14-30R
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Eaton
BR240 Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Eaton
DPU222R Disconnect Switch, AC, 60A, 2P, 120/240V, Pull-Out, Metallic, Limited Quantities Available
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Arlington
GB5 Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Leviton
W5320-T0W Tamper/Weather Resistant Duplex Receptacle, 15A, 125V, White
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Kidde Fire
21007581 Ionization Smoke Detector
Eaton
BRP115DF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
Leviton
1453-2W 3-Way Toggle Switch, 15A, 120VAC, White, Residential Grade
Eaton
BRP115DF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
Leviton
279-S00 50 Amp Flush Mount Receptacle, 125/250V, 14-50R, 3P4W, Grounding
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Leviton
54504-2W 4-Way Switch, Framed Toggle, 15A, 120/277V, White, Side Wired
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Leviton
4934 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Alum Steel
Allied Moulded
P-241 Single Gang Electrical Box
Eaton
BRP30B200 Load Center, Main Breaker, 200A, 120/240V, 1P, 30/60
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Eaton
BR260 Breaker, 60A, 2P, 120/240V, Type BR, 10 kAIC
Arlington
CP3540 5" Ceiling Plate Cover
Eaton
BRP120GF Breaker, 20A, 1P, 120V, 10 kAIC, Type BR Ground Fault
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Ilsco
CGRC-58 Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Allied Moulded
P-442 Two Gang Electrical Box
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
American Fittings Corp
PIB200 2" Plastic Insulating Bushing
Allied Moulded
P-643 Three Gang Electrical Box
Multiple
RMX143WG250CL NM-B - 14/3 Solid Copper White 250'
Multiple
200MA 2" PVC Male Terminal Adapter.
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Eaton
BR240 Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BRP115AF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Bridgeport Fittings
240-DC 1/2 SET SCREW CPLG. ZINC
SYLVANIA
LED8.5A19F82710YVRP LED Lamp, A19, 8.5W, 120V, Frosted
Juno Lighting
IC22 Incandescent 6" Round New Construction Down-light
Steel City
52C31/2-25 4SQ CVR 2-3/4 RND, 3.5CU, 1/2IN RSD
Bridgeport Fittings
230-DC2 1/2 SET SCREW CONN. ZINC
Steel City
52151V1234 4" Square Box, Welded, Metallic, 1-1/2" Deep, SV Bracket
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Steel City
52C512-25 4SQ TILE CVR 1G, 2IN RSD, 14.8CU
Steel City
52171-CV1/2-3/4 4" Square Box, Welded, Metallic, 2-1/8" Deep, CV Bracket
Steel City
52C17-25 4SQ RNG 2G, 1/2IN RSD, 6.3CU
Broan
2677H Fan/Light Housing Pack
Steel City
521511234EW 4IN.SQ BX,STL,21CU,1/2&3/4 ECC KO
Eaton
BRP120DF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
Pass & Seymour
TR20-W RECEP DUP TAMPER RESIS 20A/125V WH
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Garvin Industries
52C3-2 4" Square Cover, 2" Raised, 1-Device
Steel City
STC LTWM-12-6-10 METAL WHIP
Eaton
BHLW Handle Lock, 1/2/3P, BR, BD, BQ, BQC, Series, Non-Padlockable
Hubbell-Raco
686 Switch Box, Non-Gangable, 3 Gang, Steel, 2-1/2" Deep, FM Bracket
Steel City
RS-18-CC 4" Square Exposed Work Cover, (1) GFCI, (1) Toggle Switch

Specifications

Type: Miniature, Plug on Neutral, Arc Fault, Breaker
Volts AC: 120, 240
Amps: 20
Poles: 1
Length: 3 in
Family / Style: BR
Interrupt Rating DC: 10000
Mounting: Plug on
Type: Miniature, Plug on Neutral, Arc Fault, Breaker
Amps: 20
Length: 3 in
Interrupt Rating DC: 10000
Volts AC: 120, 240
Poles: 1
Family / Style: BR
Mounting: Plug on

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)