REXEL logo

Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI

Item #: 1276082
Cat #: BRP120DF
UPC: 786670009207
Sign In or Register to view pricing and more.
20 Amp, 1-Pole, Type BR Combination Arc Fault/Ground Fault, Quick Connect Neutral, 10 kAIC, 120/240 VAC. ***Only use with Plug On Neutral Panels***

Product Overview

20 Amp, 1-Pole, Type BR Combination Arc Fault/Ground Fault, Quick Connect Neutral, 10 kAIC, 120/240 VAC. ***Only use with Plug On Neutral Panels***
Also known as: 786670009207, BRP120DF
Associated (29)
Eaton
BRP20B150 Load Center, Main Breaker, 150A, 120/240V, 1P, 20/40
Eaton
BRP40L200 Load Center, Main Lug, 200A, 120/240V, 1P, 40/80
Eaton
BRP20B125 Load Center, Main Breaker, 125A, 120/240V, 1P, 20/40
Eaton
BRP40L200G Load Center, Main Lug, 200A, 120/240V, 1P, 40/80
Eaton
BRP12L125G Load Center, Main Lug, 125A, 120/240VAC, 1P, 12/24, Ground Lug
Eaton
BRP10B100 Load Center, Main Breaker, 100A, 120/240V, 10/20
Eaton
BRP20L200 Load Center, Main Lug, 200A, 120/240V, 1P, 20/40
Eaton
BRP16B200 Load Center, Main Breaker, 200A, 120/240VAC, 1P, 16/32
Eaton
BRP20B100 Load Center, Main Breaker, 100A, 120/240V, 1P, 20/40
Eaton
BRP12L125DG Load Center, Main Lug, 125A, 120/240V, 1P, 12/24
Eaton
BRP20L125 Load Center, Main Lug, 125A, 120/240V, 1P, 20/40
Eaton
BRP16B125 Load Center, Main Breaker, 125A, 120/240VAC, 1P, 16/32
Eaton
BRP16L125G Load Center, Main Lug, 125A, 120/240V, 1P, 16/32
Eaton
BRP30L200 Load Center, Main Lug, 200A, 120/240V, 1P, 30/60
Eaton
BRP20L125G Load Center, Main Lug, 125A, 120/240V, 1P, 20/40
Eaton
BRP20L200G Load Center, Main Lug, 200A, 120/240V, 1P, 20/40
Eaton
BRP24L125G Load Center, Main Lug, 125A, 120/240V, 1P, 24/48
Eaton
BRP20B200 Load Center, Main Breaker, 200A, 120/240V, 1P, 20/40
Eaton
BRP12B100 Load Center, Main Breaker, 100A, 120/240V, 12/24
Eaton
BRP16B100 Load Center, Main Breaker, 100A, 120/240V, 1P, 16/32
Eaton
BRP30L200G Load Center, Main Lug, 200A, 120/240V, 1P, 30/60
Eaton
BRP40B200 Load Center, Main Breaker, BR, 200A, 120/240V, 1P, 40/80, NEMA 1
Eaton
BRP30B150 Load Center, Main Breaker, 150A, 120/240V, 1P, 30/60
Eaton
BRP20L150 Load Center, Main Lug, 150A, 120/240V, 1P, 20/40
Eaton
BRP16B150 Load Center, Main Breaker, 150A, 120/240VAC, 1P, 16/32
Eaton
BRP12L125 Load Center, Main Lug, 125A, 120/240V, 1P, 12/24
Eaton
BRP30B100 Load Center, Main Breaker, 100A, 120/240V, 1P, 30/60
Eaton
BRP20B100R Load Center, Main Breaker, 100A, 120/240V, 1P, 20/40
Eaton
BRP20L150G Load Center, Main Lug, 150A, 120/240V, 1P, 20/40
Frequently Bought Together (49)
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BRP115AF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Eaton
BRP115AF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Eaton
BRP115DF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
Eaton
BRP115DF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Eaton
BRP120AF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Eaton
BRP120AF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Eaton
BR240 Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Leviton
278-S00 30 Amp Flush Mount Receptacle, 125/250V, 14-30R
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Eaton
BR240 Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Eaton
DPU222R Disconnect Switch, AC, 60A, 2P, 120/240V, Pull-Out, Metallic, Limited Quantities Available
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Leviton
W5320-T0W Tamper/Weather Resistant Duplex Receptacle, 15A, 125V, White
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Kidde Fire
21007581 Ionization Smoke Detector
Arlington
GB5 Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Leviton
1453-2W 3-Way Toggle Switch, 15A, 120VAC, White, Residential Grade
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Eaton
BR260 Breaker, 60A, 2P, 120/240V, Type BR, 10 kAIC
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Ilsco
CGRC-58 Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze
Eaton
BRP30B200 Load Center, Main Breaker, 200A, 120/240V, 1P, 30/60
Allied Moulded
P-241 Single Gang Electrical Box
Multiple
200MA 2" PVC Male Terminal Adapter.
Leviton
279-S00 50 Amp Flush Mount Receptacle, 125/250V, 14-50R, 3P4W, Grounding
Leviton
54504-2W 4-Way Switch, Framed Toggle, 15A, 120/277V, White, Side Wired
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Multiple
RMX143WG250CL NM-B - 14/3 Solid Copper White 250'
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Allied Moulded
P-442 Two Gang Electrical Box
Leviton
4934 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Alum Steel
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Eaton
BRP120GF Breaker, 20A, 1P, 120V, 10 kAIC, Type BR Ground Fault
Arlington
CP3540 5" Ceiling Plate Cover
American Fittings Corp
PIB200 2" Plastic Insulating Bushing
Eaton
BRP40B200 Load Center, Main Breaker, BR, 200A, 120/240V, 1P, 40/80, NEMA 1
Leviton
4934 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Alum Steel
Eaton
BRP120AF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI

Specifications

Type: Miniature, Combination Arc Fault, Plug on Neutral, Breaker
Volts AC: 120, 240
Amps: 20
Poles: 1
Length: 3 in
Family / Style: BR
Interrupt Rating DC: 10000
Mounting: Plug on
Type: Miniature, Combination Arc Fault, Plug on Neutral, Breaker
Amps: 20
Length: 3 in
Interrupt Rating DC: 10000
Volts AC: 120, 240
Poles: 1
Family / Style: BR
Mounting: Plug on

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)