4' 13W T5 LED Lamp, 40K

Item #: 1276330

Cat #: S8691

UPC: 045923086915

to view pricing and more.
Documents & Guides
13 Watt T5 LED, Miniature Bi-Pin Base, 4000K, 50000 Average Rated Hours, 1650 Lumen, 120-277 Volt

Overview

13 Watt T5 LED, Miniature Bi-Pin Base, 4000K, 50000 Average Rated Hours, 1650 Lumen, 120-277 Volt
Also known as: 045923086915, S8691

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Lumens: 1650
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 13
Length: 4 ft, 48 in
Lumens: 1650
Dimmable: No
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Type: Ballast Bypass (Type B)