Copper Patch Cord, Cat 6, Off White UTP

Item #: 127663

Cat #: UTPSP1Y

UPC: 074983168781

to view pricing and more.
Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Off White, 1 ft.

Overview

Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Off White, 1 ft.
Also known as: 074983168781, UTPSP1Y

Specifications

Length: 1 ft
Gauge: 24 AWG
Material: Copper
Color: Off-White
Length: 1 ft
Material: Copper
Gauge: 24 AWG
Color: Off-White