SQD EDB34035SA MINIATURE CIRCUIT

Item #: 1276657

Cat #: EDB34035SA

UPC: 785901770084

to view pricing and more.
SQD EDB34035SA MINIATURE CIRCUIT BREAKER 480Y/277V 35A

Overview

SQD EDB34035SA MINIATURE CIRCUIT BREAKER 480Y/277V 35A
Also known as: 785901770084, EDB34035SA

Specifications

Poles: 3
Amps: 35
Volts AC: 277, 480Y
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 277, 480Y
Mounting: Bolt On
Amps: 35
Standards: California Proposition 65
Interrupt Rating AC: 18 kA