Shielded Inductive Proximity Sensor

Item #: 127673
Cat #: NBB8-18GM50-E2-V1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
5-30V DC Operating Voltage. 8 mm Sensing Range. Shielded 18 mm Thread. PNP N.O. Output. M12 Micro Quick Connect. LED target Indication. 3-Wire & 4-Wire DC. Nickel-Plated Brass Housing, IP67. Used to detect Metallic objects.

Overview

5-30V DC Operating Voltage. 8 mm Sensing Range. Shielded 18 mm Thread. PNP N.O. Output. M12 Micro Quick Connect. LED target Indication. 3-Wire & 4-Wire DC. Nickel-Plated Brass Housing, IP67. Used to detect Metallic objects.
Also known as: NBB8-18GM50-E2-V1

Specifications

Type: Inductive, Proximity, Shielded
Volts DC: 6, 24, 28, 12
Diameter: 18 mm
Volts DC Range: 5, 30
IP/NEMA Rating: IP67
Type: Inductive, Proximity, Shielded
Diameter: 18 mm
IP/NEMA Rating: IP67
Volts DC: 6, 24, 28, 12
Volts DC Range: 5, 30

Customer Reviews

No reviews for this product
(0)