Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 1276777

Cat #: UTP28X1MGY

UPC: 074983037865

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 1m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 1m.
Also known as: 074983037865, UTP28X1MGY

Specifications

Material: Copper
Color: International Gray
Material: Copper
Color: International Gray