
Sign In or Register to view pricing and more.
Documents & Guides
(2) 1/0 AWG Conductor and (1) 1/0 AWG Neutral, PE Insulation, ACSR Neutral, Nertina, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 500 ft. Reel.
Overview
(2) 1/0 AWG Conductor and (1) 1/0 AWG Neutral, PE Insulation, ACSR Neutral, Nertina, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 500 ft. Reel.
Also known as: NERITINA500RL
Specifications
Length: | 500 ft |
Conductors: | 2 |
Gauge: | 1/0 |
Volts AC: | 600 |
Material: | Aluminum |
Jacket: | PP (Polypropylene) |
Length: | 500 ft |
Gauge: | 1/0 |
Material: | Aluminum |
Conductors: | 2 |
Volts AC: | 600 |
Jacket: | PP (Polypropylene) |
Customer Reviews
No reviews for this product
(0)