Stainless Steel, Pop Up Floor Plate Assembly

Item #: 1276824

Cat #: PUFP-SQ-SS-GFI

UPC: 784149403341

Sign In or Register to view pricing and more.
Documents & Guides
Stainless Steel, Pop Up Floor Plate Assembly, With 20 Amp (Tr) Gfi Receptacle The Lew Electric Pufp-Sq-Ss-Gfi Is An Indoor Floor Box That Provides 20A Gfci Protected Duplex Power In A Hidden And Attractive Pop Up. When Closed The Pop Up Is Hidden

Overview

Stainless Steel, Pop Up Floor Plate Assembly, With 20 Amp (Tr) Gfi Receptacle The Lew Electric Pufp-Sq-Ss-Gfi Is An Indoor Floor Box That Provides 20A Gfci Protected Duplex Power In A Hidden And Attractive Pop Up. When Closed The Pop Up Is Hidden

The Lew Electric Pufp-Sq-Ss-Gfi Is An Indoor Floor Box That Provides 20A Gfci Protected Duplex Power In A Hidden And Attractive Pop Up. When Closed The Pop Up Is Hidden In Your Floor, All You See Is A Stylish Stainless Steel Top. When You Push The Button The Top Tilts Open Revealing The Power Outlet. The Outlet Is 20 Amps With Tamper Resistant Plugs, And Is Ul Listed And Water Rated.

Also known as: 784149403341, PUFP-SQ-SS-GFI

Specifications

No Specifications Available