Abb S803s-k10 Mcb S800s 3p K 10a

Item #: 1276836

Cat #: S803S-K10

UPC: 612271201682

Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB S803S-K10
Also known as: 612271201682, S803S-K10

Specifications

Poles: 3
Amps: 10
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve K
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 50 kA