Side Cover, 62.3 IN H x 30.1 IN W, Use With ProLine G2 1600 x 800 M

Item #: 1276940

Cat #: P2CS168

UPC: 783510313326

Sign In or Register to view pricing and more.
Documents & Guides
Side Cover, 62.3 IN H x 30.1 IN W, Use With ProLine G2 1600 x 800 MM Encl Frame, Steel

Overview

Side Cover, 62.3 IN H x 30.1 IN W, Use With ProLine G2 1600 x 800 MM Encl Frame, Steel

nVent HOFFMAN HOFP2CS168 ProLine G2 Solid Sides enclose the open sides of the modular enclosure frame and have innovative design elements incorporated to ensure fast installation and enhanced structural support.

Also known as: 783510313326, P2CS168

Specifications

Material: Steel
Depth: 0.790 in
Height: 62.300 in
Width: 30.100 in
Material: Steel
Height: 62.300 in
Depth: 0.790 in
Width: 30.100 in