This product has been discontinued.

Copper Patch Cord, Cat 6A (SD), Yellow U
Item #: 1277096
Cat #: UTP6ASD25YL
UPC: 074983310739
to view pricing and more.
Documents & Guides
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Yellow, 25 ft.
Overview
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Yellow, 25 ft.
Also known as: 074983310739, UTP6ASD25YL
Specifications
| Length: | 25 ft |
| Material: | Copper |
| Color: | Yellow |
| Length: | 25 ft |
| Color: | Yellow |
| Material: | Copper |