Lbl,BMP71/TLS,B428,2.75x1.25,LtGy,100/RL

Item #: 127725

Cat #: PTPSL-26-428

UPC: 662820186908

to view pricing and more.
Documents & Guides
BMP«71 TLS 2200« Series MetaLabelÖ Solvent Resistant Metallized Polyester Labels - Light Gray. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series MetaLabelÖ. Type: Label. Application: Asset Tracking, General & Industrial ID, Rating Plates. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized. Color: Light Gray. Material: Brady B-428 Metalized Polyester. Height: 1.25 IN. Width: 2.75 IN. Thickness: 0.0044 IN. Temperature Range: -40 to 266 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 100. Print-On Area: 1.25 in H x 2.75 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 18690.

Overview

BMP«71 TLS 2200« Series MetaLabelÖ Solvent Resistant Metallized Polyester Labels - Light Gray. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series MetaLabelÖ. Type: Label. Application: Asset Tracking, General & Industrial ID, Rating Plates. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized. Color: Light Gray. Material: Brady B-428 Metalized Polyester. Height: 1.25 IN. Width: 2.75 IN. Thickness: 0.0044 IN. Temperature Range: -40 to 266 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 100. Print-On Area: 1.25 in H x 2.75 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 18690.
Also known as: 662820186908, PTPSL-26-428

Specifications

Color: Light Gray
Material: Polyester
Type: Label
Color: Light Gray
Type: Label
Material: Polyester