14W A21 LED Lamp, 40K

Item #: 1277372

Cat #: 14A21DIM/840

UPC: 045079979635

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 14W, 120V 60Hz, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1650, CRI: 82, Color Temperature: 4000K, Beam Angle: 230°, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 14W, 120V 60Hz, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1650, CRI: 82, Color Temperature: 4000K, Beam Angle: 230°, Rated Average Life: 25,000 Hrs.

This TITANIUM LED SERIES HID LED has been designed and engineered for demanding commercial applications. This lamp meets ENERGY STAR requirements for omnidirectional lamps. With just 14W, this lamp produces 1700 lumens and seamlessly replaces incandescents and CFLs without sacrificing light quality. Its high lumen output and exceptional efficacy make it an ideal choice for bollard, post top and other outdoor applications.

Also known as: 045079979635, 14A21DIM/840

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 1700
Volts AC: 120
Shape: A21 (Arbitrary)
Wattage: 14
Angle: 230°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 14
Color Temperature: 4000 (Cool White)
Lumens: 1700
Shape: A21 (Arbitrary)
Angle: 230°