Allied Amu1860 18x16x10 NEMA 4x Fbr

Item #: 1277393

Cat #: AMU1860

UPC: 085339962007

to view pricing and more.
All Amu1860 18x16x10 NEMA 4x Fbrgls Encl Lift-off Scr Cvr Foot Mount

Overview

All Amu1860 18x16x10 NEMA 4x Fbrgls Encl Lift-off Scr Cvr Foot Mount

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339962007, AMU1860

Specifications

Depth: 10 in
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Height: 18 in
Material: Fiberglass
Width: 16 in
Depth: 10 in
Color: Gray
Material: Fiberglass
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Height: 18 in
Width: 16 in