2' x 2' LED High Bay

Item #: 1277421

Cat #: IBE-22LM-MVOLT-50K

UPC: 191848491133

to view pricing and more.
Documents & Guides
LED High Bay, 2' x 2', 120-277V, Lumens: 22000, Color Temperature: 5000K

Overview

LED High Bay, 2' x 2', 120-277V, Lumens: 22000, Color Temperature: 5000K

Ideal one-for-one replacement of conventional lighting systems such as HID and fluorescent. For use in light Industrial applications such as, warehousing and other large indoor spaces with mounting heights ranging from 10' – permitted.

Also known as: 191848491133, IBE-22LM-MVOLT-50K

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Lumens: 22000
Color: White
Light Technology: LED
Dimmable: Yes
Wattage: 166
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Lumens: 22000
Light Technology: LED
Wattage: 166
Shape: Rectangular
Width: 24 in, 2 ft
Color Rendering Index (CRI): 80
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277