Window Enclosure 600x600x400mm

Item #: 127744

Cat #: UU606040W

UPC: 783510614201

to view pricing and more.
Ultrx, Type 4X, 625x612x429mm, Fiberglass

Overview

Ultrx, Type 4X, 625x612x429mm, Fiberglass

Providing outstanding protection against corrosion and the elements, the clean lines and molded, embossed design of Ultrx fiberglass enclosures make them the most stylish and aesthetically pleasing of their class.

Also known as: 783510614201, UU606040W

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Depth: 16 in
Mounting: Surface
Height: 24 in
Color: Gray
Material: Fiberglass
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 16 in
Height: 24 in
Material: Fiberglass
Width: 24 in
Mounting: Surface
Color: Gray