(2) Rack Angles 19'' X 12 Unit

Item #: 127777

Cat #: CRA12TH

UPC: 783510788605

Sign In or Register to view pricing and more.
Rack Angles, 12u (qty 2), Bulletin Cwy (concept? Enclosure Accessories), Size/dims: Fits A=24.00, Material/finish: Steel/zinc

Overview

Rack Angles, 12u (qty 2), Bulletin Cwy (concept? Enclosure Accessories), Size/dims: Fits A=24.00, Material/finish: Steel/zinc

Rack-Mount Angles are a mounting means for 19-in. rack equipment in 24-in. wide enclosures. L-shaped through-hole angles attach to enclosure flange or the adjustable-depth mounting kit. Holes are .281 in. (7 mm) in diameter.

Also known as: 783510788605, CRA12TH

Specifications

Weight: 3.500 lb
Finish: Plated
Weight: 3.500 lb
Finish: Plated