IEC Contactor, TeSys Deca, 600VAC, Non-Reversing, 125A Resistive, 4 Pole, 2 NO/NC, 24VDC Coil, Open

Item #: 1277825

Cat #: LP1D80008BD

UPC: 389110234322

to view pricing and more.
IEC Contactor, TeSys Deca, 600 Volt AC, Non-Reversing, 125 Amp Resistive, 4 Pole, 2 Normally Open 2 Normally Closed, 24 Volt DC Coil, Open Style

Overview

IEC Contactor, TeSys Deca, 600 Volt AC, Non-Reversing, 125 Amp Resistive, 4 Pole, 2 Normally Open 2 Normally Closed, 24 Volt DC Coil, Open Style

TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for almost any type of application. TeSys D contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps. This 4 pole IEC contactor can be mounted on DIN rail or mounted directly to a panel. Contactor has two normally open and two normally closed power contacts. Power contacts have a 125A resistive load rating. Contactor is supplied with a 24 VDC coil. Screw clamp terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 5.00 inches tall, 3.78 inches wide and 7.72 inches deep. It weighs 6.42 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards. Contactor also meets the requirements of RoHS/REACh making it a Green Premium product.

Also known as: 389110234322, LP1D80008BD

Specifications

Volts DC Control: 24
Amps: 125
Type: IEC, 4-Pole Contactors
Volts AC: 600
Standards: California Proposition 65
Volts DC Control: 24
Type: IEC, 4-Pole Contactors
Standards: California Proposition 65
Amps: 125
Volts AC: 600