This product has been discontinued.
LED Lamp, Dimmable, G25, 8W, 120V, Frosted
Item #:
127783
Cat #:
LED8G25DIMF830
UPC:
046135786433
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, G25, 8W, 120V, FrostedLED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 450, CRI: 85, Color Temperature: 3000K, Lamp Finish: Frosted, Standard Case Qty: 6
Overview
LED Lamp, Dimmable, G25, 8W, 120V, FrostedLED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 450, CRI: 85, Color Temperature: 3000K, Lamp Finish: Frosted, Standard Case Qty: 6
Also known as: 046135786433, LED8G25DIMF830
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 85 |
Shape: | G25 (Globe) |
Wattage: | 8 |
Lumens: | 450 |
Light Technology: | LED |
Dimmable: | Yes |
Range: | 0.05 sec - 12 min |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Shape: | G25 (Globe) |
Lumens: | 450 |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 85 |
Wattage: | 8 |
Light Technology: | LED |
Range: | 0.05 sec - 12 min |
Customer Reviews
No reviews for this product
(0)