LED Architectural Emergency Light, 31K

Item #: 1277832

Cat #: AEL231BZSD

UPC: 080083679713

to view pricing and more.
Documents & Guides
No Documents Available
Architectural Emergency Light, LED 3100K, Bronze, Self-Diagnostics

Overview

Architectural Emergency Light, LED 3100K, Bronze, Self-Diagnostics
Also known as: 080083679713, AEL231BZSD

Specifications

Color Temperature: 3100 (Warm White)
Color: Bronze
Color Temperature: 3100 (Warm White)
Color: Bronze