15W PAR30L LED Lamp, 30K

Item #: 127787

Cat #: LED15PAR30LN/DIM/830/FL40

UPC: 046135786396

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 15 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 770, CRI: 87, Color Temperature: 3000K, Beam Angle: Flood 36 Degree, Standard Case Qty: 6 Sylvania Part # 78639

Overview

LED Lamp, Dimmable, 15 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 770, CRI: 87, Color Temperature: 3000K, Beam Angle: Flood 36 Degree, Standard Case Qty: 6 Sylvania Part # 78639
Also known as: 046135786396, LED15PAR30LN/DIM/830/FL40

Specifications

Color Rendering Index (CRI): 87
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Wattage: 15
Lumens: 770
Light Technology: LED
Dimmable: Yes
Angle: 36°
Color Rendering Index (CRI): 87
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 770
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Shape: PAR30L (Sealed Beam Long)
Wattage: 15
Light Technology: LED
Angle: 36°