5KS145SAA305 MOTOR

Item #: 1277931

Cat #: M484

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5KS145SAA305 MOTOR

Overview

5KS145SAA305 MOTOR
Also known as: M484

Specifications

Horsepower: 1
Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Primary Voltage: 230/460
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 50
Horsepower: 1
Material: Cast Iron
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Type: KS
Phase: 3
IP/NEMA Rating: IP55
RPM: 1200
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 50