This product may not be available in all locations.

MOLDED CASE CIRCUIT BREAKER 600V 150A
Item #: 1278000
Cat #: HGA36150U31X
UPC: 785901168461
to view pricing and more.
Documents & Guides
MOLDED CASE CIRCUIT BREAKER 600V 150A
Overview
MOLDED CASE CIRCUIT BREAKER 600V 150A
Also known as: 785901168461, HGA36150U31X
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 150 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 18 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 20 kA |
| Poles: | 3 |
| Amps: | 150 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 18 kA |