MP400CBUONLY 6/CS 1/SKU

Item #: 12782

Cat #: MP400/C/BU-ONLY

UPC: 046135647062

Sign In or Register to view pricing and more.
400W METALARC PRO TECH quartz metal halide lamp, EX39 base, BT37 bulb, open fixture rated, base up only, coated, 4000K *Sylvania Part # 64706*

Overview

400W METALARC PRO TECH quartz metal halide lamp, EX39 base, BT37 bulb, open fixture rated, base up only, coated, 4000K *Sylvania Part # 64706*
Also known as: 046135647062, MP400/C/BU-ONLY

Specifications

Lumens: 38500
Color Rendering Index (CRI): 70
Wattage: 400
Volts AC: 135
Shape: BT37 (Blown Tubular)
ANSI Code: M59/O
Color Temperature: 3400 (Warm White)
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Lumens: 38500
Wattage: 400
Shape: BT37 (Blown Tubular)
Color Temperature: 3400 (Warm White)
Base: Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 70
Volts AC: 135
ANSI Code: M59/O
Light Technology: HID