Sustainable

ETNCL SLD405835WHJB 4" SURFACE LED

Item #: 1278346
Cat #: SLD405835WHJB
UPC:
Sign In or Register to view pricing and more.

Overview

HALSLD405835WHJB
Also known as: SLD405835WHJB

Specifications

Lumens: 780
Volts AC: 120
Color: White
Diameter: 4 in
Color Temperature: 3500 (Neutral White)
Wattage: 12.200
Light Technology: LED
Dimming: Yes
Lumens: 780
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC: 120
Diameter: 4 in
Wattage: 12.200
Dimming: Yes

Customer Reviews

No reviews for this product
(0)