FDC BKR WITH LOAD TERMINALS

Item #: 1278357

Cat #: FDC3175

UPC: 786679019603

to view pricing and more.
Eaton Series C complete molded case circuit breaker, Series C, F-frame molded case circuit breaker, 175 A, Three-pole, Thermal magnetic trip, FDC breaker

Overview

Eaton Series C complete molded case circuit breaker, Series C, F-frame molded case circuit breaker, 175 A, Three-pole, Thermal magnetic trip, FDC breaker

Eaton’s Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679019603, FDC3175

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 175
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 175