EGS AMLHL1CG6BHF

Item #: 1278401

Cat #: AMLHL1CG6BHF

UPC: 781381079709

to view pricing and more.
APP AMLHL1CG6BHF AMLED HL 24K

Overview

APP AMLHL1CG6BHF AMLED HL 24K
Also known as: 781381079709, AMLHL1CG6BHF

Specifications

Mounting: Yoke
Wattage: 180
Lumens: 24000
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Lumens: 24000
Volts AC: 347 - 480
Wattage: 180
Light Technology: LED