Exp. Sleeving, 1.50" (38.1mm),Gray

Item #: 127856

Cat #: SE150P-LR8

UPC: 074983370153

to view pricing and more.
Braided Expandable Sleeving, , 1.50" diameter (38.1mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray , Polyethylene Terephthalate, 50 ft. per reel.

Overview

Braided Expandable Sleeving, , 1.50" diameter (38.1mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray , Polyethylene Terephthalate, 50 ft. per reel.
Also known as: 074983370153, SE150P-LR8

Specifications

Diameter: 1 1/2 in
Color: Gray
Material: Polyethylene Terephthalate
Length: 50 ft
Diameter: 1 1/2 in
Material: Polyethylene Terephthalate
Color: Gray
Length: 50 ft