6X6 12IN LONG TYPE 1 TROUGH

Item #: 127865

Cat #: A6612T1T

UPC: 783510112813

Sign In or Register to view pricing and more.
6X6 12IN LONG TYPE 1 TROUGH

Overview

6X6 12IN LONG TYPE 1 TROUGH

Using a unique joining method that mechanically locks components together without fasteners or heat, this wiring trough ships completely assembled to save both time and labor. Designed for indoor use, this trough is available in various lengths.

Also known as: 783510112813, A6612T1T

Features & Benefits

  • Keyhole screw slots in cover
  • Shipped completely assembled-no end caps to install
  • Mounting holes on the back of the enclosure
  • Flat cover fastened with plated steel screws
  • No gasketing or knockouts

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in