Drive, 96A, 75HP/ND, 60HP/HD, 480VAC, 3PH, Frame 5, Open Type

Item #: 127866

Cat #: 20G14ND096AA0NNNNN

UPC: 884951162846

to view pricing and more.
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, DC Input with Precharge, Open Type, 96 Amp, 75 Horse Power Normal Duty, 60 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 5, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, DC Input with Precharge, Open Type, 96 Amp, 75 Horse Power Normal Duty, 60 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 5, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 884951162846, 20G14ND096AA0NNNNN

Specifications

Phase: 3
Horsepower: 75, 60
Volts AC: 480
Amps: 96
Size: 5
Type: General Purpose, Drive
Phase: 3
Volts AC: 480
Size: 5
Horsepower: 75, 60
Amps: 96
Type: General Purpose, Drive