Contactor, Safety, 400A, 100-250V AC/DC, 1 NO, 2 NC Contact

Item #: 1278685

Cat #: 100S-E400ED12C

UPC: 889508541617

to view pricing and more.
Documents & Guides
Contactor, Safety, 400 Amp, AC3 Duty, 100 - 250 Volt AC/DC Electronic Coil, With PLC Interface, 1 Normally Open, 1 Normally Closed, 1 Normally Closed Lower Power, Auxiliary Contacts *** Rockwell Automation Preferred Product ***

Overview

Contactor, Safety, 400 Amp, AC3 Duty, 100 - 250 Volt AC/DC Electronic Coil, With PLC Interface, 1 Normally Open, 1 Normally Closed, 1 Normally Closed Lower Power, Auxiliary Contacts *** Rockwell Automation Preferred Product ***

Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.

Also known as: 889508541617, 100S-E400ED12C

Specifications

Type: Contactor, DC Operated
Amps: 400
Mounting: Surface
Poles: 7
Volts AC: 600
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Special Program: Rockwell Automation Preferred Product
Type: Contactor, DC Operated
Mounting: Surface
Volts AC: 600
Volts AC Control Range: 100 - 250
Amps: 400
Poles: 7
Volts DC Control Range: 100 - 250
Special Program: Rockwell Automation Preferred Product