Compression Lug, 1-Hole, Copper

Item #: 127879

Cat #: LCAX2/0-58-X

UPC: 074983447541

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Copper, Flex Conductor, 2/0 AWG, 5/8" Stud Size, Black

Overview

Compression Lug, 1-Hole, Copper, Flex Conductor, 2/0 AWG, 5/8" Stud Size, Black
Also known as: 074983447541, LCAX2/0-58-X

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 2/0
Stud Size: 5/8 in
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 2/0
Color: Black
Volts AC: 600
Stud Size: 5/8 in