
LED High Bay Fixture
Item #: 1278828
Cat #: JEBL-30L-50K-80CRI-WH
UPC: 191848153932
to view pricing and more.
Documents & Guides
LED High Bay, 218W, 120-277V, 0-10V Dimming, Lumens: 32,824, CRI: 80, Color Temperature: 5000K, White Finish
**Note: No Longer Available From Acuity - Consider converting to the CPRB series **
Overview
LED High Bay, 218W, 120-277V, 0-10V Dimming, Lumens: 32,824, CRI: 80, Color Temperature: 5000K, White Finish
**Note: No Longer Available From Acuity - Consider converting to the CPRB series **
LED Economical Round Bay Light, 30,000 nominal lumens, 5000K, 80 color renderingindex, White finish, SKU - 2501PV
Also known as: 191848153932, JEBL-30L-50K-80CRI-WH
Specifications
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 218 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 32800 |
| Diameter: | 15.750 in |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 218 |
| Dimmable: | Yes |
| Diameter: | 15.750 in |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Lumens: | 32800 |
| Volts AC Range: | 120 - 277 |