20A TR Industrial Grade Duplex Receptacle, 5-20R, White

Item #: 1278841

Cat #: MT563-2SW

UPC: 078477892053

to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 20-20R, 2P, 3W, Lev-Lok Duplex Receptacle, Two Marked Controlled Outlet, Straight Blade, Fed Spec, Heavy Duty Industrial Specification Grade, Tamper-Resistant Self-Grounding, Modular Terminals, Steel Strap - WHITE ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

20 Amp, 125 Volt, NEMA 20-20R, 2P, 3W, Lev-Lok Duplex Receptacle, Two Marked Controlled Outlet, Straight Blade, Fed Spec, Heavy Duty Industrial Specification Grade, Tamper-Resistant Self-Grounding, Modular Terminals, Steel Strap - WHITE ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477892053, MT563-2SW

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Family / Style: Lev-Lok
Amps: 20
NEMA Configuration: 5-20R
Color: White
Family / Style: Lev-Lok