Abb S201p-k4 Mcb 1p K 4a 480y/277 S

Item #: 1278856
Cat #: S201P-K4
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Abb; Miniature Circuit Breaker; System Pro M Compact; S200p; Voltage Rating: 230/400, 480y/277 Vac; Amperage Rating: 4 Amp; Frequency Rating: 50/60 Hz; Trip Type: Thermal Magnetic; Trip Range: Magnetic: 32 - 48 Amp, Thermal: 4.2 Amp; Interrupt Rating: 25 Kamp; Number Of Poles: 1; Enclosure: Ip20, Ip40 With Cover; Actuator: Insulation Group Ii, Black, Sealable, I/o Marking; Material: Insulation Group I, Ral 7035; Length: 69 Mm; Width: 17.5 Mm; Height: 88 Mm; Operating Temperature: -25 To +55 Deg C; Environmental Conditions: Storage Temperature: -40 To 70deg C; Connecting Capacity: Conductor: 18 - 4 Awg, Busbar: 18 - 8 Awg; Tightening Torque: 25 In-lb; Recommended Screw Driver: Pozidriv 2; Mounting: Din Rail: Th35-15 (35 Mm Length X 15 Mm Width), Th35-7.5 (35 Mm Length X 7.5 Mm Width); Energy Limiting Class: 3; Insulation Voltage: Phase To Ground: 250 Vac, Phase To Phase: 500 Vac; Tripping Characteristic: K; Dielectric Test Voltage: 2 Kv At 50/60hz For 1 Mint; Overvoltage Category: Iii; Pollution Degree: 2; Impulse Withstandvoltage: 4 Kv; Endurance: Electrical And Mechanical: 20000 Cycles; Contact Position Indication: On/off

Overview

Abb; Miniature Circuit Breaker; System Pro M Compact; S200p; Voltage Rating: 230/400, 480y/277 Vac; Amperage Rating: 4 Amp; Frequency Rating: 50/60 Hz; Trip Type: Thermal Magnetic; Trip Range: Magnetic: 32 - 48 Amp, Thermal: 4.2 Amp; Interrupt Rating: 25 Kamp; Number Of Poles: 1; Enclosure: Ip20, Ip40 With Cover; Actuator: Insulation Group Ii, Black, Sealable, I/o Marking; Material: Insulation Group I, Ral 7035; Length: 69 Mm; Width: 17.5 Mm; Height: 88 Mm; Operating Temperature: -25 To +55 Deg C; Environmental Conditions: Storage Temperature: -40 To 70deg C; Connecting Capacity: Conductor: 18 - 4 Awg, Busbar: 18 - 8 Awg; Tightening Torque: 25 In-lb; Recommended Screw Driver: Pozidriv 2; Mounting: Din Rail: Th35-15 (35 Mm Length X 15 Mm Width), Th35-7.5 (35 Mm Length X 7.5 Mm Width); Energy Limiting Class: 3; Insulation Voltage: Phase To Ground: 250 Vac, Phase To Phase: 500 Vac; Tripping Characteristic: K; Dielectric Test Voltage: 2 Kv At 50/60hz For 1 Mint; Overvoltage Category: Iii; Pollution Degree: 2; Impulse Withstandvoltage: 4 Kv; Endurance: Electrical And Mechanical: 20000 Cycles; Contact Position Indication: On/off
Also known as: S201P-K4

Specifications

Amps: 4
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 4
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)