Lay-In Wireway, Type 1, Hinge Cover, 6" x 6" x 12", Steel, Gray, No KOs

Item #: 127887

Cat #: 6612-HSNK

UPC: 782051479065

to view pricing and more.
Documents & Guides
Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 16 Gauge Steel, Painted Gray, Size: 6 Inch Width, 6 Inch Depth, 1 Foot Length, NO KNOCKOUTS

Overview

Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 16 Gauge Steel, Painted Gray, Size: 6 Inch Width, 6 Inch Depth, 1 Foot Length, NO KNOCKOUTS
Also known as: 782051479065, 6612-HSNK

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in