Lay-In Wireway, Type 1, Hinge Cover, 6" x 6" x 36", Steel, Gray, No KOs

Item #: 127889

Cat #: 6636-HSNK

UPC: 782051479096

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 16 Gauge Steel, Painted Gray, Size: 6 Inch Width, 6 Inch Depth, 3 Foot Length, NO KNOCKOUTS

Overview

Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 16 Gauge Steel, Painted Gray, Size: 6 Inch Width, 6 Inch Depth, 3 Foot Length, NO KNOCKOUTS
Also known as: 782051479096, 6636-HSNK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Color: Gray
Length: 36 in
Width: 6 in